MTR,3 PH,3 HP,3480,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,3 HP,3480,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4TJA9
  • Mfr. Model # 4TJA9
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.71 lbs

Technical Specs

  • Nameplate RPM 3,480
  • Full Load Amps 8.1 - 7.3/3.7
  • HP 3
  • Item General Purpose Motor
  • Hz 60
  • Phase 3
  • Duty Continuous
  • Footnotes 2,10
  • Nominal Efficiency 86.5
  • Overall Length 13-7/8"
  • Shaft Length 2-1/4"
  • RPM Range 2,350 - 3,600
  • Frame 143TC/145TC
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 208 - 230/460
  • Shaft Dia. 7/8"
  • Length Less Shaft 11-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • No. of Speeds 1
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list