Skip Content
MTR,3 PH,3 HP,1765,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,3 HP,1765,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N936
  • Mfr. Model # 2N936
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.3 lbs

Technical Specs

  • Full Load Amps 8.7-7.8/3.9
  • HP 3
  • Item General Purpose Motor
  • Nameplate RPM 1765
  • Phase 3
  • Hz 60
  • Footnotes 2,10,15
  • Nominal Efficiency 87.5
  • Duty Continuous
  • RPM Range 1400-1800
  • Shaft Length 3"
  • Overall Length 19-1/4"
  • Frame 213/215
  • Voltage 208-220/440
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Inverter Rated Yes
  • Ins. Class F
  • Motor Service Factor 1.15
  • Length Less Shaft 16-1/4"
  • Manufacturers Warranty Length 3 yr.
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list