Skip Content
MTR,3 PH,3 HP,1755,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,3 HP,1755,208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6XWJ0
  • Mfr. Model # 6XWJ0
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.3 lbs

Technical Specs

  • Item Direct Drive Blower Motor
  • HP 3
  • Nameplate RPM 1,755
  • Phase 3
  • Duty Continuous Air Over
  • Capacitor Required No
  • Hz 60
  • Full Load Amps 8.5 - 8.0/4.0
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-3/4"
  • Standards UL Recognized (E46145), CSA Certified (LR4211)
  • Voltage 208 - 230/460
  • Body Dia. 7-7/8"
  • Frame 182T
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 12-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • No. of Speeds 1
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list