Skip Content
MTR,3 PH,3 HP,1750,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,3 HP,1750,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11W373
  • Mfr. Model # 11W373
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.8 lbs

Technical Specs

  • Full Load Amps 10.2 - 9.50/4.75
  • Item General Purpose Motor
  • Nameplate RPM 1,755
  • HP 3
  • Phase 3
  • Hz 60
  • Footnotes 2,10
  • Nominal Efficiency 89.5
  • Duty Continuous
  • Overall Length 16-9/16"
  • Shaft Length 2-3/4"
  • RPM Range 1,400 - 1,800
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 143TC/145TC
  • Length Less Shaft 13-15/16"
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • RPM Group 1,701-1,800
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list