Skip Content
MTR,3 PH,3 HP,1750,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3 PH,3 HP,1750,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11W342
  • Mfr. Model # 11W342
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.0 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,3 HP,Nameplate RPM 1,750,Voltage 208-230/460,60 Hz,3 Phase,9.2 - 8.3/4.2 Full Load Amps,Number of Speeds 1,Mounting Face,Mounting Position Horizontal/Vertical,Thermal Protection None,Insulation Class F,1.15 Ser

Technical Specs

  • Full Load Amps 9.2-8.3/4.2
  • HP 3
  • Item General Purpose Motor
  • Nameplate RPM 1,750
  • Phase 3
  • Duty Continuous
  • Footnotes 2,10
  • Overall Length 16-1/4"
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Nominal Efficiency 86.5
  • Shaft Length 2-3/4"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 182TC
  • Voltage 208-230/460
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 11"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list