MTR,3 PH,3 HP,1740,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,3 HP,1740,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N983
  • Mfr. Model # 2N983
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 115.7 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,3 HP,Nameplate RPM 1,740,Voltage 208-220/440,60 Hz,3 Phase,8.7-7.9/3.9 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material

Technical Specs

  • Full Load Amps 8.7-7.9/3.9
  • HP 3
  • Item General Purpose Motor
  • Nameplate RPM 1,740
  • Phase 3
  • Footnotes 2,10,15
  • Hz 60
  • Duty Continuous
  • Overall Length 16-13/16"
  • Nominal Efficiency 86.5
  • RPM Range 1,701 - 1,800
  • Shaft Length 3"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 213/5
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 13-13/16"
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 3 yr.
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list