Skip Content
MTR,3 PH,3 HP,1170,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,3 HP,1170,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GYZ1
  • Mfr. Model # 4GYZ1
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 155.0 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,3 HP,Nameplate RPM 1,170,Voltage 208-230/460,60 Hz,3 Phase,10.2-9.2/4.6 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 1-3/8 In.,Shaft Length 3-3/8 In.,Length Less Shaft 17-1/8 In.,Overall Length 20-1/2 In.,RPM Range 1400-1800

Technical Specs

  • Full Load Amps 10.2-9.2/4.6
  • HP 3
  • Item General Purpose Motor
  • Nameplate RPM 1,170
  • Phase 3
  • Duty Continuous
  • Footnotes 3,16
  • Hz 60
  • Nominal Efficiency 89.50%
  • Overall Length 20-1/2"
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 208-230/460
  • Frame 213/5T
  • Shaft Dia. 1-3/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • RPM Range 1,701 - 1,800
  • Length Less Shaft 17-1/8"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shaft Length 3-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Mounting Position Horizontal
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list