MTR,3 PH,3/4HP,3450,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

MTR,3 PH,3/4HP,3450,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11W336
  • Mfr. Model # 11W336
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.9 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,3/4 HP,Nameplate RPM 3,420,Voltage 208-230/460,60 Hz,3 Phase,2.5 - 2.4/1.2 Full Load Amps,Number of Speeds 1,Mounting Face,Mounting Position Horizontal/Vertical,Thermal Protection None,Insulation Class F,1.15 S

Technical Specs

  • Item General Purpose Motor
  • Full Load Amps 2.5-2.4/1.2
  • HP 3/4
  • Phase 3
  • Nameplate RPM 3,420
  • Duty Continuous
  • Footnotes 2,10
  • Hz 60
  • Nominal Efficiency 76.50%
  • Overall Length 9"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Length Less Shaft 6-15/16"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list