Skip Content
MTR,3 PH,3/4HP,1725,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,3/4HP,1725,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4THW7
  • Mfr. Model # 4THW7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.87 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,3/4 HP,Nameplate RPM 1,720,Voltage 208-230/460,60 Hz,3 Phase,2.5 - 2.4/1.2 Full Load Amps,Number of Speeds 1,Mounting Face,Mounting Position Horizontal/Vertical,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.,Length Less Shaft 10-1/4 In.,Overall Length 12-1/8 In.

Technical Specs

  • Full Load Amps 2.5-2.4/1.2
  • Item General Purpose Motor
  • HP 3/4
  • Nameplate RPM 1,720
  • Phase 3
  • Hz 60
  • Footnotes 2,10
  • Duty Continuous
  • Nominal Efficiency 79.5
  • Overall Length 12-1/8"
  • RPM Range 1,701 - 1,800
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list