Skip Content
MTR,3 PH,3/4HP,1725,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,3/4HP,1725,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10C899
  • Mfr. Model # 10C899
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 24.45 lbs

Product Details

General Purpose Motor, 3-Phase, 3/4 HP, Nameplate RPM 1725, Voltage 208-230/460, 48 Frame, Totally Enclosed Fan-Cooled, Number of Speeds 1, Full Load Amps 2.8-2.8/1.4, 60/50 Hz, Base Mounting, Thermal Protection None, Insulation Class B, Service Factor 1,

Technical Specs

  • Full Load Amps 2.8-2.8/1.4
  • HP 3/4
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 3
  • Footnotes 5,10
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 73.6%
  • Overall Length 12-7/8"
  • Shaft Length 1-1/2"
  • RPM Range 1,701 - 1,800
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1/2"
  • Frame 48
  • Length Less Shaft 11-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list