MTR,3 PH,3/4HP,1140,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,3/4HP,1140,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N316
  • Mfr. Model # 3N316
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 25.2 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,3/4 HP,Nameplate RPM 1,140,Voltage 208-220/440,60/50 Hz,3 Phase,3.2-3.2/1.68 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.25 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.,Length Less Shaft 10-1/8 In.,Overall Length 12 In.,RPM Range 1400-1800

Technical Specs

  • Full Load Amps 3.2-3.2/1.68
  • Nameplate RPM 1,140
  • HP 3/4
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Overall Length 12"
  • Nominal Efficiency 74.00%
  • Hz 60/50
  • Footnotes 2,10
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • Shaft Dia. 5/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56H
  • Length Less Shaft 10-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Ins. Class B
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,101-1,200
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list