Skip Content
MTR,3 PH,20 HP,1180,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,20 HP,1180,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXW2
  • Mfr. Model # 2MXW2
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 520.0 lbs

Technical Specs

  • Full Load Amps 53.7 - 48.6/24.3
  • HP 20
  • Item General Purpose Motor
  • Nameplate RPM 1180
  • Phase 3
  • Duty Continuous
  • Footnotes 2,15,16
  • Hz 60
  • Nominal Efficiency 91.7
  • Overall Length 28-5/16"
  • Shaft Length 4-5/8"
  • RPM Range 1,400 - 1,800
  • Voltage 208 - 230/460
  • Frame 286T
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-7/8"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 26-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Inverter Rated Yes
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 3 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list