MTR,3 PH,2 HP,3480,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,2 HP,3480,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4THV6
  • Mfr. Model # 4THV6
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.35 lbs

Technical Specs

  • Full Load Amps 5.8 - 5.6/2.8
  • HP 2
  • Item General Purpose Motor
  • Nameplate RPM 3,455
  • Phase 3
  • Footnotes 2,10
  • Duty Continuous
  • Nominal Efficiency 82.5
  • Overall Length 10-7/8"
  • Hz 60
  • RPM Range 2,350 - 3,600
  • Shaft Length 1-7/8"
  • Voltage 208 - 230/460
  • Frame 56C
  • Shaft Dia. 5/8"
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 9"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • RPM Group 3,001-3,600
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list