Skip Content
MTR,3 PH,2 HP,1755,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,2 HP,1755,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N935
  • Mfr. Model # 2N935
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 74.3 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,2 HP,Nameplate RPM 1,755,Voltage 208-220/440,60 Hz,3 Phase,6.8-6.1/3.1 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,F

Technical Specs

  • HP 2
  • Nameplate RPM 1,755
  • Full Load Amps 6.8-6.1/3.1
  • Item General Purpose Motor
  • Phase 3
  • Footnotes 2,10,15
  • Duty Continuous
  • Hz 60
  • Overall Length 15-1/4"
  • Nominal Efficiency 84.00%
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-1/4"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 182/4
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Length Less Shaft 13-1/16"
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list