Skip Content
MTR,3 PH,2 HP,1750,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,2 HP,1750,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11W372
  • Mfr. Model # 11W372
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Full Load Amps 6.1 - 5.9/3.0
  • HP 2
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1,725
  • Hz 60
  • Duty Continuous
  • Footnotes 2,10
  • Nominal Efficiency 81.5
  • Overall Length 12-13/16"
  • RPM Range 1,400 - 1,800
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56HC
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 10-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face/Base
  • RPM Group 1,701-1,800
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list