MTR,3 PH,2 HP,1740,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,2 HP,1740,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4THV7
  • Mfr. Model # 4THV7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.08 lbs

Technical Specs

  • HP 2
  • Full Load Amps 6.1 - 5.9/3.0
  • Nameplate RPM 1,725
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Footnotes 2,10
  • Hz 60
  • Overall Length 11-7/8"
  • Shaft Length 1-7/8"
  • RPM Range 1,400 - 1,800
  • Nominal Efficiency 82.5
  • Voltage 208 - 230/460
  • Frame 56HC
  • Shaft Dia. 5/8"
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 10"
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list