MTR,3 PH,2 HP,1725,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,2 HP,1725,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXU1
  • Mfr. Model # 2MXU1
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 68.0 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,2 HP,Nameplate RPM 1,725,Voltage 208-230/460,60 Hz,3 Phase,6.1-5.6/2.8 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal Only,Thermal Protection None,Insulation Class F,1

Technical Specs

  • Full Load Amps 5.6-5.1/2.5
  • HP 2
  • Item General Purpose Motor
  • Nameplate RPM 1,730
  • Phase 3
  • Duty Continuous
  • Footnotes 12
  • Overall Length 14-3/16"
  • Hz 60
  • Nominal Efficiency 86.50%
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-1/4"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 145T
  • Shaft Dia. 7/8"
  • Length Less Shaft 11-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list