Skip Content
MTR,3 PH,2 HP,1175,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3 PH,2 HP,1175,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N943
  • Mfr. Model # 2N943
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 126.1 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,2 HP,Nameplate RPM 1,175,Voltage 208-220/440,60 Hz,3 Phase,6.9-6.3/3.1 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,F

Technical Specs

  • Full Load Amps 6.9-6.3/3.1
  • HP 2
  • Item General Purpose Motor
  • Nameplate RPM 1,175
  • Phase 3
  • Hz 60
  • Duty Continuous
  • Footnotes 2,10,15
  • Overall Length 19-1/4"
  • RPM Range 1,701 - 1,800
  • Nominal Efficiency 86.50%
  • Shaft Length 3"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 213/5
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-1/8"
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Length Less Shaft 16-1/4"
  • Manufacturers Warranty Length 3 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • RPM Group 1,101-1,200
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list