Skip Content
MTR,3 PH,2 HP,1165,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,2 HP,1165,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GYY8
  • Mfr. Model # 4GYY8
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • Full Load Amps 7.3-6.6/3.3
  • HP 2
  • Phase 3
  • Nameplate RPM 1165
  • Duty Continuous
  • Footnotes 3,16
  • Item General Purpose Motor
  • Hz 60
  • Overall Length 16-9/16"
  • Nominal Efficiency 88.5
  • Voltage 208-230/460
  • Shaft Length 2-3/4"
  • Standards UL Recognized, CSA Certified, CE
  • RPM Range 1400-1800
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 13-13/16"
  • Frame 182T/184T
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Application General Application
  • Motor Thermal Protection None
  • RPM Group 1,101-1,200
  • Motor Shaft Design Keyed
  • Motor Mounting Position Horizontal
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list