Skip Content
MTR,3 PH,2 HP,1165,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3 PH,2 HP,1165,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXU2
  • Mfr. Model # 2MXU2
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 121.0 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,2 HP,Nameplate RPM 1,165,Voltage 208-230/460,60 Hz,3 Phase,6.6-6.0/3.0 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal Only,Thermal Protection None,Insulation Class F,1

Technical Specs

  • Item General Purpose Motor
  • HP 2
  • Nameplate RPM 1,182
  • Full Load Amps 6.1-6.0/3.0
  • Footnotes 12
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Nominal Efficiency 88.50%
  • Overall Length 15-13/16"
  • Shaft Length 2-3/4"
  • RPM Range 1,701 - 1,800
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 184T
  • Shaft Dia. 1-1/8"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Length Less Shaft 13-1/16"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • No. of Speeds 1
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • RPM Group 1,101-1,200
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list