MTR,3 PH,15 HP,1180,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,15 HP,1180,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXV8
  • Mfr. Model # 2MXV8
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 493.0 lbs

Technical Specs

  • Full Load Amps 40.2-36.4/18.2
  • HP 15
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Nameplate RPM 1180
  • Footnotes 2,15,16
  • Hz 60
  • Nominal Efficiency 92.4
  • Overall Length 26-13/16"
  • RPM Range 1400-1800
  • Voltage 208-230/460
  • Shaft Length 4-5/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 284T
  • Shaft Dia. 1-7/8"
  • Length Less Shaft 25-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 3 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • RPM Group 1,101-1,200
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list