MTR,3 PH,10 HP,1765,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,10 HP,1765,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXV4
  • Mfr. Model # 2MXV4
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 222.0 lbs

Technical Specs

  • Nameplate RPM 1765
  • Phase 3
  • HP 10
  • Item General Purpose Motor
  • Full Load Amps 25.7-23.3/11.6
  • Duty Continuous
  • Footnotes 2,15,16
  • Hz 60
  • Nominal Efficiency 91.7
  • Overall Length 19-1/2"
  • Shaft Length 3-3/8"
  • RPM Range 1400-1800
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 208-230/460
  • Shaft Dia. 1-3/8"
  • Frame 215T
  • Length Less Shaft 16-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list