MTR,3 PH,1 HP,3450,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1 HP,3450,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11W339
  • Mfr. Model # 11W339
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.2 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,1 HP,Nameplate RPM 3,420,Voltage 208-230/460,60 Hz,3 Phase,3.2 - 3.1/1.6 Full Load Amps,Number of Speeds 1,Mounting Face,Mounting Position Horizontal/Vertical,Thermal Protection None,Insulation Class F,1.15 Ser

Technical Specs

  • HP 1
  • Full Load Amps 3.2-3.1/1.6
  • Nameplate RPM 3,420
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Footnotes 2,10
  • Hz 60
  • Overall Length 10-5/8"
  • Nominal Efficiency 77.0
  • RPM Range 1,701 - 1,800
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Frame 56C
  • Length Less Shaft 8-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group Premium Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list