Skip Content
MTR,3 PH,1 HP,3450,200-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1 HP,3450,200-230/460V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH842V1
  • Mfr. Model # H842V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.6 lbs

Technical Specs

  • HP 1
  • Phase 3
  • Item Belt Drive Motor
  • Nameplate RPM 3450
  • Full Load Amps 3.5-3.6/1.8
  • Duty Continuous
  • Footnotes 26, 35, 82
  • Hz 60
  • Nominal Efficiency 76.2%
  • Overall Length 12-11/16"
  • Shaft Length 1-7/8"
  • RPM Range 2350-3600
  • Voltage 200-230/460
  • Standards UL Recognized, CSA Certified
  • Frame 56H
  • Body Dia. 6-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-13/16"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Service Factor 1.40
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list