MTR,3 PH,1 HP,1750,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1 HP,1750,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4THZ8
  • Mfr. Model # 4THZ8
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.33 lbs

Technical Specs

  • Full Load Amps 3.0 - 2.9/1.5
  • HP 1
  • Item General Purpose Motor
  • Nameplate RPM 1,750
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 85.5
  • RPM Range 1,400 - 1,800
  • Footnotes 2,10
  • Hz 60
  • Overall Length 13-7/8"
  • Shaft Length 2-1/4"
  • Voltage 208 - 230/460
  • Length Less Shaft 11-5/8"
  • Frame 143TC/145TC
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Shaft Dia. 7/8"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list