Skip Content
MTR,3 PH,1 HP,1735,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1 HP,1735,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6VPE4
  • Mfr. Model # 6VPE4
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 31.95 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,1 HP,Nameplate RPM 1,735,Voltage 208-230/460,60 Hz,3 Phase,3.2-2.9/1.4 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material

Technical Specs

  • Nameplate RPM 1,735
  • Item General Purpose Motor
  • Phase 3
  • HP 1
  • Full Load Amps 3.2-2.9/1.4
  • Hz 60
  • Footnotes 2,10,15
  • Duty Continuous
  • Nominal Efficiency 82.5%
  • Overall Length 11"
  • RPM Range 1,701 - 1,800
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56H
  • Voltage 208-230/460
  • Shaft Length 1-5/8"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Application General Application
  • Length Less Shaft 9-1/8"
  • Inverter Rated Yes
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Bearings Ball
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list