Skip Content
MTR,3 PH,1 HP,1725,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1 HP,1725,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N697
  • Mfr. Model # 3N697
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 41.4 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Nonventilated,1 HP,Nameplate RPM 1,725,Voltage 208-230/460,60 Hz,3 Phase,3.4-3.4/1.7 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.0 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.,Overall Length 12-11/16 In.,RPM Range 1400-1800

Technical Specs

  • Full Load Amps 3.4-3.4/1.7
  • Nameplate RPM 1,725
  • Item General Purpose Motor
  • HP 1
  • Duty Continuous
  • Footnotes 5,12
  • Phase 3
  • Overall Length 12-11/16"
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Nominal Efficiency 80.3%
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 208-230/460
  • Frame 56H
  • Inverter Rated Yes
  • Shaft Dia. 5/8"
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Length Less Shaft 10-3/4"
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list