MTR,3 PH,1 HP,1140,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1 HP,1140,208-230/460V,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4TJA1
  • Mfr. Model # 4TJA1
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.53 lbs

Technical Specs

  • HP 1
  • Item General Purpose Motor
  • Full Load Amps 3.7 - 3.7/1.9
  • Nameplate RPM 1,145
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 78.5
  • Footnotes 2,10
  • Overall Length 12-13/16"
  • Voltage 208 - 230/460
  • RPM Range 1,400 - 1,800
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Length Less Shaft 10-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Shaft Dia. 5/8"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list