Skip Content
MTR,3 PH,1.5HP,3475,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1.5HP,3475,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4TJA3
  • Mfr. Model # 4TJA3
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.85 lbs

Technical Specs

  • Item General Purpose Motor
  • Nameplate RPM 3,480
  • HP 1-1/2
  • Phase 3
  • Full Load Amps 4.5 - 4.3/2.2
  • Duty Continuous
  • Footnotes 2,10
  • Hz 60
  • Overall Length 12-13/16"
  • Nominal Efficiency 81.0
  • Shaft Length 1-7/8"
  • RPM Range 2,350 - 3,600
  • Voltage 208 - 230/460
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 10-15/16"
  • No. of Speeds 1
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Frame 56C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face/Base
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list