Skip Content
MTR,3 PH,1.5HP,3450,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1.5HP,3450,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N444
  • Mfr. Model # 3N444
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • HP 1-1/2
  • Full Load Amps 4.6-4.6/2.3
  • Nameplate RPM 3450
  • Item General Purpose Motor
  • Phase 3
  • Hz 60/50
  • Duty Continuous
  • RPM Range 2350-3600
  • Footnotes 5,10
  • Nominal Efficiency 80.0%
  • Overall Length 11-13/16"
  • Shaft Length 1-7/8"
  • Voltage 208-220/440
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56H
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Inverter Rated Yes
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Length Less Shaft 10-3/4"
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list