!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MTR,3 PH,1.5HP,3450,208-230/460,EFF

MTR,3 PH,1.5HP,3450,208-230/460,EFF

DAYTON

MTR,3 PH,1.5HP,3450,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MTR,3 PH,1.5HP,3450,208-230/460,EFF

MTR,3 PH,1.5HP,3450,208-230/460,EFF

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $972.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2MXT6
  • Mfr. Model # 2MXT6
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 11
  • Shipping Weight 54.3 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,1-1/2 HP,Nameplate RPM 3,450,Voltage 208-230/460,60 Hz,3 Phase,4.4-4.0/2.0 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal Only,Thermal Protection None,Insulation Class

Technical Specs

  • Item General Purpose Motor
  • Phase Three
  • HP 1 1/2
  • No. of Speeds 1
  • Full Load Amps 3.9/1.9
  • Hz 60
  • Max. Ambient Temp. 40 Degrees C
  • Duty Cycle Continuous
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Rigid Base
  • Inverter Rated Yes
  • Part Winding Start Capable No
  • Shaft Dia. 7/8 in
  • Motor Bearings Ball
  • Overall Length 12 5/16 in
  • Nominal Efficiency 84 %
  • Standards UL Recognized, CSA Certified, CE
  • HP @ 50Hz 2850
  • Motor Application General Application
  • Motor Design 3-Phase
  • Nameplate RPM 3,485
  • Voltage 230/460V AC
  • Frame 143T
  • Motor Service Factor 1.15
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Motor Frame Material Cast Iron
  • Shaft Length 2 1/4 in
  • Length Less Shaft 10 15/16 in
  • Motor Efficiency Group NEMA Premium Efficient
  • CC Number CC003A
  • Manufacturers Warranty Length 3 yr

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NEMA Premium(R) Rated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list