Skip Content
MTR,3 PH,1.5HP,1760,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1.5HP,1760,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N934
  • Mfr. Model # 2N934
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 73.8 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,1-1/2 HP,Nameplate RPM 1,760,Voltage 208-220/440,60 Hz,3 Phase,5.4-4.9/2.5 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearin

Technical Specs

  • Full Load Amps 5.4-4.9/2.5
  • Item General Purpose Motor
  • Nameplate RPM 1,760
  • HP 1-1/2
  • Phase 3
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 84.00%
  • Footnotes 2,10
  • Overall Length 15-1/4"
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-1/4"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 7/8"
  • Frame 182/4
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Inverter Rated Yes
  • Motor Service Factor 1.15
  • Ins. Class F
  • Length Less Shaft 13"
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list