Skip Content
MTR,3 PH,1.5HP,1740,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1.5HP,1740,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4THU3
  • Mfr. Model # 4THU3
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.7 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,1-1/2 HP,Nameplate RPM 1,725,Voltage 208-230/460,60 Hz,3 Phase,4.7 - 4.6/2.3 Full Load Amps,Number of Speeds 1,Mounting Face,Mounting Position Horizontal/Vertical,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.,Length Less Shaft 9 In.,Overall Length 10-7/8 In.,RPM Range 1400-1800

Technical Specs

  • Full Load Amps 4.7-4.6/2.3
  • HP 1-1/2
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Footnotes 2,10
  • Nominal Efficiency 81.5
  • RPM Range 1,701 - 1,800
  • Overall Length 10-7/8"
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • Green Certification or Other Recognition NEMA Premium Rated
  • Inverter Rated Yes
  • Length Less Shaft 9"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Motor Application General Application
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list