Skip Content
MTR,3 PH,1.5HP,1725,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,1.5HP,1725,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MXT7
  • Mfr. Model # 2MXT7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 58.0 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,1-1/2 HP,Nameplate RPM 1,725,Voltage 208-230/460,60 Hz,3 Phase,4.0-4.16/2.08 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal Only,Thermal Protection None,Insulation Cla

Technical Specs

  • Full Load Amps 4.3-3.9/2.0
  • HP 1-1/2
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1,740
  • Duty Continuous
  • Footnotes 12
  • Hz 60
  • Nominal Efficiency 86.50%
  • RPM Range 1,701 - 1,800
  • Overall Length 14-3/16"
  • Shaft Length 2-1/4"
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 208-230/460
  • Frame 145T
  • Shaft Dia. 7/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11-15/16"
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list