Skip Content
MTR,3 PH,1.5HP,1170,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,1.5HP,1170,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GYY7
  • Mfr. Model # 4GYY7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 77.0 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,1-1/2 HP,Nameplate RPM 1,170,Voltage 208-230/460,60 Hz,3 Phase,6.2-5.8/2.9 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 1-1/8 In.,Shaft Length 2-3/4 In.,Length Less Shaft 13-13/16 In.,Overall Length 16-9/16 In.,RPM Range 1400-1800

Technical Specs

  • Full Load Amps 6.2-5.8/2.9
  • Item General Purpose Motor
  • HP 1-1/2
  • Phase 3
  • Nameplate RPM 1,170
  • Footnotes 3,16
  • Hz 60
  • Duty Continuous
  • Overall Length 16-9/16"
  • Nominal Efficiency 87.50%
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-3/4"
  • Voltage 208-230/460
  • Frame 182/4T
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-1/8"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 13-13/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • RPM Group 1,101-1,200
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list