MTR,3 PH,1.5 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,1.5 HP,1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YU39
  • Mfr. Model # 4YU39
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.15 lbs

Technical Specs

  • Full Load Amps 4.8 - 4.8/2.4
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1,725
  • HP 1-1/2
  • Duty Continuous Air Over
  • Phase 3
  • RPM Range 1,701 - 1,800
  • Voltage 208 - 230/460
  • Capacitor Required No
  • Shaft Length 1-7/8"
  • Hz 60
  • Frame 56H
  • Body Dia. 6-1/2"
  • Length Less Shaft 9-1/16"
  • Shaft Dia. 5/8"
  • Motor Application HVAC/R
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class B
  • Standards CSA Certified Motor
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list