MTR,3 PH,1/4HP,1750,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1/4HP,1750,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11W344
  • Mfr. Model # 11W344
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Full Load Amps 1.0 - 1.0/0.5
  • Nameplate RPM 1,720
  • Item General Purpose Motor
  • HP 1/4
  • Footnotes 2,10
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Nominal Efficiency 68.0
  • Overall Length 8-13/16"
  • Shaft Length 1-7/8"
  • RPM Range 1,400 - 1,800
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 6-15/16"
  • No. of Speeds 1
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list