MTR,3 PH,1/4HP,1735,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1/4HP,1735,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4THV9
  • Mfr. Model # 4THV9
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.4 lbs

Technical Specs

  • Full Load Amps 1.0-1.0/0.5
  • Item General Purpose Motor
  • HP 1/4
  • Nameplate RPM 1720
  • Phase 3
  • Duty Continuous
  • Footnotes 2,10,44
  • Nominal Efficiency 68.0
  • Overall Length 9"
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Length Less Shaft 7-1/8"
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Inverter Rated Yes
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list