Skip Content
MTR,3 PH,1/4HP,1725,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1/4HP,1725,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XH87
  • Mfr. Model # 6XH87
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 14.0 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,1/4 HP,Nameplate RPM 1,725,Voltage 208-230/460,60 Hz,3 Phase,1.2-1.2/0.6 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.35 Service Factor,Ball Bearings,Frame Materi

Technical Specs

  • HP 1/4
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 3
  • Full Load Amps 1.2-1.3/0.65
  • Duty Continuous
  • Footnotes 10
  • Hz 60
  • Overall Length 9-5/16"
  • Nominal Efficiency 62.00%
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-1/2"
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 208-230/460
  • Frame 48
  • Length Less Shaft 7-13/16"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list