Skip Content
MTR,3 PH,1/3HP,1750,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1/3HP,1750,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11W333
  • Mfr. Model # 11W333
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,1/3 HP,Nameplate RPM 1,725,Voltage 208-230/460,60 Hz,3 Phase,1.2 - 1.2/0.6 Full Load Amps,Number of Speeds 1,Mounting Face,Mounting Position Horizontal/Vertical,Thermal Protection None,Insulation Class F,1.15 S

Technical Specs

  • HP 1/3
  • Full Load Amps 1.2-1.2/0.6
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 3
  • Duty Continuous
  • Footnotes 2,10
  • Hz 60
  • Overall Length 8-13/16"
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Nominal Efficiency 72.5
  • RPM Range 1,701 - 1,800
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Length Less Shaft 6-15/16"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list