MTR,3 PH,1/3HP,1725,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,1/3HP,1725,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N842
  • Mfr. Model # 3N842
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.5 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,1/3 HP,Nameplate RPM 1,725,Voltage 208-230/460,60/50 Hz,3 Phase,1.5 - 1.5/0.75 Full Load Amps,Number of Speeds 1,Mounting Face,Thermal Protection None,Insulation Class B,1.15 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 1/2 In.,Shaft Length 1-1/8 In.,Length Less Shaft 8-1/16 In.,Overall Length 10 In.,RPM Range 1400-1800

Technical Specs

  • Full Load Amps 1.5-1.5/0.75
  • Item General Purpose Motor
  • Duty Continuous
  • HP 1/3
  • Nameplate RPM 1,725
  • Phase 3
  • Footnotes 3
  • Nominal Efficiency 70.00%
  • Hz 60/50
  • Overall Length 10"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-1/8"
  • Voltage 208-230/460
  • Frame 42CZ
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1/2"
  • Length Less Shaft 8-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class B
  • Includes Shaft Key
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list