Skip Content
MTR,3 PH,1/3HP,1725,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,1/3HP,1725,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N350
  • Mfr. Model # 3N350
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 21.0 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Nonventilated,1/3 HP,Nameplate RPM 1,725,Voltage 208-230/460,60 Hz,3 Phase,1.3-1.3/0.70 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.0 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.,Overall Length 10-1/16 In.,RPM Range 1400-1800

Technical Specs

  • Full Load Amps 1.3-1.3/0.70
  • Item General Purpose Motor
  • HP 1/3
  • Nameplate RPM 1,725
  • Phase 3
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60
  • Nominal Efficiency 68.9%
  • Overall Length 9-9/16"
  • RPM Range 1,701 - 1,800
  • Voltage 208-230/460
  • Shaft Length 1-1/2"
  • Shaft Dia. 1/2"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 48
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Motor Service Factor 1.00
  • Ins. Class B
  • Length Less Shaft 8-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Flat
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list