Skip Content
MTR,3 PH,1/2HP,3450,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1/2HP,3450,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4THY9
  • Mfr. Model # 4THY9
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.47 lbs

Technical Specs

  • Full Load Amps 1.7 - 1.6/0.8
  • HP 1/2
  • Item General Purpose Motor
  • Nameplate RPM 3,445
  • Footnotes 2,10
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Overall Length 10-9/16"
  • Nominal Efficiency 73.0
  • RPM Range 2,350 - 3,600
  • Voltage 208 - 230/460
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Length Less Shaft 8-11/16"
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list