Skip Content
MTR,3 PH,1/2HP,1750,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MTR,3 PH,1/2HP,1750,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11W335
  • Mfr. Model # 11W335
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.25 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,1/2 HP,Nameplate RPM 1,710,Voltage 208-230/460,60 Hz,3 Phase,1.8 - 1.7/0.9 Full Load Amps,Number of Speeds 1,Mounting Face,Mounting Position Horizontal/Vertical,Thermal Protection None,Insulation Class F,1.15 S

Technical Specs

  • Full Load Amps 1.8-1.7/0.9
  • Phase 3
  • HP 1/2
  • Item General Purpose Motor
  • Nameplate RPM 1,710
  • Duty Continuous
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Overall Length 9"
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Footnotes 2,10
  • Nominal Efficiency 74.0
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Length Less Shaft 6-15/16"
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • RPM Group 1,701-1,800
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list