MTR,3 PH,1/2HP,1725,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3 PH,1/2HP,1725,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10C897
  • Mfr. Model # 10C897
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 20.6 lbs

Product Details

General Purpose Motor, 3-Phase, 1/2 HP, Nameplate RPM 1725, Voltage 208-230/460, 48 Frame, Totally Enclosed Fan-Cooled, Number of Speeds 1, Full Load Amps 2.2-2.3/1.15, 60/50 Hz, Base Mounting, Thermal Protection None, Insulation Class B, Service Factor 1

Technical Specs

  • Nameplate RPM 1,725
  • Full Load Amps 2.2-2.3/1.15
  • HP 1/2
  • Item General Purpose Motor
  • Footnotes 5,10
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 67.3%
  • Overall Length 12-9/16"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-1/2"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 48
  • Shaft Dia. 1/2"
  • Length Less Shaft 11-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Application General Application
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Includes Conduit Box
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position All Angle
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list