!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MTR,3 PH,1/2HP,1140,208-230/460,EFF

MTR,3 PH,1/2HP,1140,208-230/460,EFF

DAYTON

MTR,3 PH,1/2HP,1140,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MTR,3 PH,1/2HP,1140,208-230/460,EFF

MTR,3 PH,1/2HP,1140,208-230/460,EFF

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE4THW6
  • Mfr. Model # 4THW6
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.1 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,1/2 HP,Nameplate RPM 1,140,Voltage 208-230/460,60 Hz,3 Phase,2.3 - 2.3/1.2 Full Load Amps,Number of Speeds 1,Mounting Face,Mounting Position Horizontal/Vertical,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.,Length Less Shaft 10-1/4 In.,Overall Length 12-1/8 In.

Technical Specs

  • Item General Purpose Motor
  • Phase 3
  • HP 1/2
  • No. of Speeds 1
  • Full Load Amps 2.3-2.3/1.2
  • Hz 60
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class F
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Face
  • Inverter Rated Yes
  • Motor Frame Material Steel
  • Shaft Length 1-7/8"
  • Length Less Shaft 10-1/4"
  • Motor Efficiency Group Standard Efficient
  • Standards UL Recognized, CSA Certified, CE
  • Motor Application General Application
  • Motor Design 3-Phase
  • Nameplate RPM 1,140
  • Voltage 208-230/460
  • Frame 56C
  • Motor Service Factor 1.15
  • Motor Thermal Protection None
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8"
  • Motor Bearings Ball
  • Overall Length 12-1/8"
  • Nominal Efficiency 70.5
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list