Skip Content
MTR,3 PH,1/2HP,1140,208-230/460,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MTR,3 PH,1/2HP,1140,208-230/460,EFF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11W350
  • Mfr. Model # 11W350
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • HP 1/2
  • Full Load Amps 2.3 - 2.3/1.2
  • Item General Purpose Motor
  • Nameplate RPM 1,140
  • Phase 3
  • Duty Continuous
  • Footnotes 2,10
  • Nominal Efficiency 70.5
  • RPM Range 1,400 - 1,800
  • Hz 60
  • Overall Length 10-3/8"
  • Shaft Length 1-7/8"
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 8-1/2"
  • Frame 56C
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list