MTR,3/4,1/5HP,1725/1140RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,3/4,1/5HP,1725/1140RPM,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5FTT1
  • Mfr. Model # 5FTT1
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 32.85 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, 2-Speed,3/4, 1/5 HP,Nameplate RPM 1,725/1,140,Voltage 115,60 Hz,1 Phase,9.8/5.2 Full Load Amps,Number of Speeds 2,Mounting Cradle/Stud,Thermal Protection Auto,Insulation Class B,1.25 Service Factor,Bal

Technical Specs

  • Full Load Amps 9.8/5.2
  • HP 3/4, 1/5
  • Nameplate RPM 1,725/1,140
  • Phase 1
  • Item General Purpose Motor
  • Hz 60
  • Duty Continuous
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Overall Length 11-13/16"
  • Frame 56
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Voltage 115
  • Length Less Shaft 10-1/4"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class B
  • Nominal Efficiency 69.1/56.8%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list