MTR,1/4HP,1725RPM, 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MTR,1/4HP,1725RPM, 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XJ08
  • Mfr. Model # 6XJ08
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 18.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled, Single Speed,1/4 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,5.3/2.7 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection None,Insulation Class B,1.0 Service Facto

Technical Specs

  • HP 1/4
  • Full Load Amps 5.3/2.7
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Hz 60
  • Phase 1
  • Duty Continuous
  • RPM Range 1,701 - 1,800
  • Overall Length 11-1/2"
  • Shaft Length 1-7/8"
  • Voltage 115/230
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Frame 48Z
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Length Less Shaft 9-1/2"
  • Nominal Efficiency 54.3%
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection None
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list