Skip Content
MTR,1/4,1/8HP,1725/1140RPM, 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MTR,1/4,1/8HP,1725/1140RPM, 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XH92
  • Mfr. Model # 6XH92
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 25.2 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1/4 HP,Nameplate RPM 1,140,Voltage 115/230,60 Hz,1 Phase,6.0/3.0 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.35 Service Factor,Ball Beari

Technical Specs

  • HP 1/4
  • Full Load Amps 6.0/3.0
  • Item General Purpose Motor
  • Nameplate RPM 1,140
  • Phase 1
  • Duty Continuous
  • Overall Length 11-5/16"
  • Hz 60
  • Shaft Length 1-7/8"
  • Voltage 115/230
  • RPM Range 1,701 - 1,800
  • Frame 56
  • Shaft Dia. 5/8"
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Service Factor 1.35
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Length Less Shaft 9-7/16"
  • Nominal Efficiency 55.9%
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Design Capacitor-Start
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list